BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Air Filter Element, 5-31/32 x 8 in.

HASTINGS FILTERS| Zoro #: G0635126| Mfr #: AF1135

$18.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia.: 5-31/32"
Length: 8"
Description/Special Features: Radial Seal Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635126 Mfr #: AF1135
Outside Dia.: 5-31/32"Length: 8"
Description/Special Features: Radial Seal Air ElementHeight: 8"
Width: 5-31/32"Item: Air Filter Element
Air Filter Design: Element OnlyCountry of Origin (subject to change): Mexico

Description

Air Filter Element, Radial Seal Air Element, Height 8 In., Length 8 In., Width 5-31/32 In., Outside Dia. 5-31/32 In.

Reviews