Air Filter Element, 6-1/2 x 7-15/32 in.

HASTINGS FILTERS| Zoro #: G2413381| Mfr #: AF417

$13.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2413381 Mfr #: AF417
Item: Air Filter ElementAir Filter Design: Element Only
Description/Special Features: Engine Filter ElementWidth: 6-1/2"
Outside Dia.: 6-1/2", Flange 6-29/32"Length: 7-15/32"
Height: 7-15/32"Country of Origin (subject to change): Mexico

Product Description

Air Filter Element, Engine Filter Element, Height 7-15/32 In., Length 7-15/32 In., Width 6-1/2 In., Outside Dia. 6-1/2 In., Flange 6-29/32 In.
Save 15%. Sign up for Z-mail.