KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter Element, 6-15/32 x 1-5/8 in.

HASTINGS FILTERS| Zoro #: G1540655| Mfr #: AF1079

$8.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1-5/8"
Length: 12-1/4"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540655 Mfr #: AF1079
Height: 1-5/8"Length: 12-1/4"
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Width: 6-15/32"Country of Origin (subject to change): Mexico

Description

Air Filter Element, Panel Air Element, Height 1-5/8 In., Length 12-1/4 In., Width 6-15/32 In.

Reviews