Air Filter Element, 6-23/32 x 1-5/32 in.

HASTINGS FILTERS| Zoro #: G0828353| Mfr #: AFC1148

$18.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828353 Mfr #: AFC1148
Air Filter Design: Element OnlyIncludes: Attached Gasket
Length: 10-15/16"Item: Air Filter Element
Height: 1-5/32"Description/Special Features: Cabin Air Filter Element
Width: 6-23/32"Country of Origin (subject to change): China

Product Description

Air Filter Element, Cabin Air Filter Element, Height 1-5/32 In., Length 10-15/16 In., Width 6-23/32 In., Includes Attached Gasket

Product Reviews

Save 15%. Sign up for Z-mail.