KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter Element, 6-23/32 x 3-5/16 in.

HASTINGS FILTERS| Zoro #: G0343655| Mfr #: AF1247

$23.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12-5/16"
Height: 3-5/16"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343655 Mfr #: AF1247
Length: 12-5/16"Height: 3-5/16"
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Item: Air Filter ElementWidth: 6-23/32"
Country of Origin (subject to change): United States

Description

Air Filter Element, Panel Air Element, Height 3-5/16 In., Length 12-5/16 In., Width 6-23/32 In.

Reviews