KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter Element, 7-1/8 x 1-21/32 in.

HASTINGS FILTERS| Zoro #: G0386617| Mfr #: AF209

$7.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-1/8"
Item: Air Filter Element
Description/Special Features: Panel Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386617 Mfr #: AF209
Width: 7-1/8"Item: Air Filter Element
Description/Special Features: Panel Air ElementHeight: 1-21/32"
Length: 9-13/32"Air Filter Design: Element Only
Country of Origin (subject to change): Morocco

Description

Air Filter Element, Panel Air Element, Height 1-21/32 In., Length 9-13/32 In., Width 7-1/8 In.

Reviews