KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter Element, 7-5/16 x 2-1/4 in.

HASTINGS FILTERS| Zoro #: G1957636| Mfr #: AF1080

$11.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-5/16"
Item: Air Filter Element
Description/Special Features: Panel Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957636 Mfr #: AF1080
Width: 7-5/16"Item: Air Filter Element
Description/Special Features: Panel Air ElementHeight: 2-1/4"
Length: 13-3/8"Air Filter Design: Element Only
Country of Origin (subject to change): Morocco

Description

Air Filter Element, Panel Air Element, Height 2-1/4 In., Length 13-3/8 In., Width 7-5/16 In.

Reviews