Air Filter Element, 7-5/16 x 3-13/32 in.

HASTINGS FILTERS| Zoro #: G2402486| Mfr #: AF1130

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-5/16"
Item: Air Filter Element
Description/Special Features: Panel Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402486 Mfr #: AF1130
Width: 7-5/16"Item: Air Filter Element
Description/Special Features: Panel Air ElementHeight: 3-13/32"
Length: 13-3/8"Air Filter Design: Element Only
Country of Origin (subject to change): Mexico

Description

Air Filter Element, Panel Air Element, Height 3-13/32 In., Length 13-3/8 In., Width 7-5/16 In.

Reviews