Air Filter Element, 8-3/16 x 1-3/16 in.

HASTINGS FILTERS| Zoro #: G1239917| Mfr #: AFC1167

$13.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1239917 Mfr #: AFC1167
Air Filter Design: Element OnlyIncludes: Charcoal Impregnated Medifor Odor Control
Description/Special Features: Cabin Air Filter ElementWidth: 8-3/16"
Length: 11-3/32"Item: Air Filter Element
Height: 1-3/16"Country of Origin (subject to change): China

Product Description

Air Filter Element, Cabin Air Filter Element, Height 1-3/16 In., Length 11-3/32 In., Width 8-3/16 In., Includes Charcoal Impregnated Medifor Odor Control
Save 15%. Sign up for Z-mail.