KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter Element, 8-7/16 x 23/32 in.

HASTINGS FILTERS| Zoro #: G1831575| Mfr #: AFC1245

$11.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-7/16"
Item: Air Filter Element
Description/Special Features: Cabin Air Filter Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831575 Mfr #: AFC1245
Width: 8-7/16"Item: Air Filter Element
Description/Special Features: Cabin Air Filter ElementHeight: 23/32"
Length: 9-7/32"Air Filter Design: Element Only
Country of Origin (subject to change): China

Description

Air Filter Element, Cabin Air Filter Element, Height 23/32 In., Length 9-7/32 In., Width 8-7/16 In.

Reviews