KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter Element, 9-11/16 x 2-13/32 in.

HASTINGS FILTERS| Zoro #: G1944887| Mfr #: AF1052

$11.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2-13/32"
Length: 12-3/16"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944887 Mfr #: AF1052
Height: 2-13/32"Length: 12-3/16"
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Width: 9-11/16"Country of Origin (subject to change): Morocco

Description

Air Filter Element, Panel Air Element, Height 2-13/32 In., Length 12-3/16 In., Width 9-11/16 In.

Reviews