KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter Element, 9-1/8 x 2-1/16 in.

HASTINGS FILTERS| Zoro #: G0313677| Mfr #: AF1061

$10.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2-1/16"
Length: 12-1/4"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313677 Mfr #: AF1061
Height: 2-1/16"Length: 12-1/4"
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Width: 9-1/8"Country of Origin (subject to change): China

Description

Air Filter Element, Panel Air Element, Height 2-1/16 In., Length 12-1/4 In., Width 9-1/8 In.

Reviews