Air Filter Element, 9-21/32 x 3-9/16 in.

HASTINGS FILTERS| Zoro #: G1959684| Mfr #: AF77

$4.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Outside Dia.: 9-21/32"
Length: 3-9/16"
Description/Special Features: Engine Filter Element
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1959684 Mfr #: AF77
Outside Dia.: 9-21/32"Length: 3-9/16"
Description/Special Features: Engine Filter ElementHeight: 3-9/16"
Width: 9-21/32"Item: Air Filter Element
Air Filter Design: Element OnlyCountry of Origin (subject to change): Mexico

Product Description

Air Filter Element, Engine Filter Element, Height 3-9/16 In., Length 3-9/16 In., Width 9-21/32 In., Outside Dia. 9-21/32 In.

Product Reviews