KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter Element, 9-3/32 x 15/16 in.

HASTINGS FILTERS| Zoro #: G1366443| Mfr #: AFC1137

$10.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 11-27/32"
Description/Special Features: Cabin Air Filter Element
Height: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366443 Mfr #: AFC1137
Length: 11-27/32"Description/Special Features: Cabin Air Filter Element
Height: 15/16"Width: 9-3/32"
Item: Air Filter ElementAir Filter Design: Element Only
Country of Origin (subject to change): China

Description

Air Filter Element, Cabin Air Filter Element, Height 15/16 In., Length 11-27/32 In., Width 9-3/32 In.

Reviews