Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 7-1/2 x 1-9/16 in.

  • Zoro #: G0525095
  • Mfr #: AF1070

$7.65

  • Description/Special Features: Panel Air Element
  • Height: 1-9/16"
  • Air Filter Design: Panel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hastings Filters #AF1070 Specifications

  • Zoro #: G0525095
  • Mfr #: AF1070
Description/Special Features: Panel Air Element Height: 1-9/16"
Air Filter Design: Panel Length: 9-3/8"
Item: Air Filter Width: 7-1/2"
Air Filter Type - Automotive: Engine Air Filter Element Only - Automotive Filters: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1-9/16 In., Width 7-1/2 In., Length 9-3/8 In.

Reviews of Hastings Filters #AF1070