Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 7-13/32 x 1-15/32 in.

  • Zoro #: G1533393
  • Mfr #: AF1129
$12.81 10% off
$11.48
  • Height: 1 15/32 in
  • Air Filter Design: Panel
  • Length: 10 19/32 in
See full product details
Orders over $75 ship free.

Hastings Filters #AF1129 Specifications

  • Zoro #: G1533393
  • Mfr #: AF1129
Height: 1 15/32 in Air Filter Design: Panel
Length: 10 19/32 in Element Only - Automotive Filters: No
Description/Special Features: Panel Air Element Item: Air Filter
Width: 7 13/32 in Air Filter Type - Automotive: Engine Air Filter
For Use With: Filter Design:
Outside Dia.: Includes:
Application: Shop By:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 15/32 in, Width 7 13/32 in, Length 10 19/32 in

Reviews of Hastings Filters #AF1129