Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 2-1/8 to 6-15/32 x 1-5/8 in.

  • Zoro #: G0495984
  • Mfr #: AF1160
$11.61 /ea

Order in multiples of 6

  • Air Filter Design: Panel
  • Includes: Attached Gasket
  • Item: Air Filter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hastings Filters #AF1160 Specifications

  • Zoro #: G0495984
  • Mfr #: AF1160
Air Filter Design: Panel Includes: Attached Gasket
Item: Air Filter Length: 11-3/8"
Description/Special Features: Panel Air Element Height: 1-5/8"
Element Only - Automotive Filters: No Width: 2-1/8" to 6-15/32"
Air Filter Type - Automotive: Engine Air Filter Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1-5/8 In., Width 2-1/8 In. to 6-15/32 In., Length 11-3/8 In.

Reviews of Hastings Filters #AF1160