20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Air Filter, 6-3/16 x 1-11/16 in.

HASTINGS FILTERS| Zoro #: G0922311| Mfr #: AF920

$13.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Element Only - Automotive Filters: No
  • Air Filter Type - Automotive: Engine Air Filter
  • Air Filter Design: Panel
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0922311 Mfr #: AF920
Element Only - Automotive Filters: NoAir Filter Type - Automotive: Engine Air Filter
Air Filter Design: PanelItem: Air Filter
Height: 1-11/16"Description/Special Features: Panel Air Element
Width: 6-3/16"Length: 9-27/32"
Country of Origin (subject to change): South Africa

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1-11/16 In., Width 6-3/16 In., Length 9-27/32 In.

Reviews