Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Air Filter Element, 6-1/2 x 11-1/32 in.
  • Zoro #: G0265404
  • Mfr #: AF513
$17.20
  • Item: Air Filter
  • Element Only - Automotive Filters: No
  • Length: 11-1/32"
See full product details
Orders over $50 ship free.

Hastings Filters #AF513 Specifications

  • Zoro #: G0265404
  • Mfr #: AF513
Item: Air Filter Element Only - Automotive Filters: No
Length: 11-1/32" Outside Dia.: 6-1/2"
Height: 11-1/32" Description/Special Features: Radial Seal Air Element
Air Filter Type - Automotive: Engine Air Filter Width: 6-1/2"
Air Filter Design: Radial Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11-1/32 In., Width 6-1/2 In., Length 11-1/32 In., Outside Dia. 6-1/2 In.

Reviews of Hastings Filters #AF513