Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter Element, 4-13/32 x 1-1/8 in.

  • Zoro #: G0506895
  • Mfr #: AFC1213

$15.18

  • Width: 4-13/32"
  • Element Only - Automotive Filters: No
  • Description/Special Features: Cabin Air Filter Element
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hastings Filters #AFC1213 Specifications

  • Zoro #: G0506895
  • Mfr #: AFC1213
Width: 4-13/32" Element Only - Automotive Filters: No
Description/Special Features: Cabin Air Filter Element Height: 1-1/8"
Includes: (2) Cabin Air Elements Length: 8-27/32"
Air Filter Type - Automotive: Cabin Air Filter Air Filter Design: Rectangular
Item: Air Filter Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1-1/8 In., Width 4-13/32 In., Length 8-27/32 In.

Reviews of Hastings Filters #AFC1213