20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Oil Filter Element, Full-Flow

HASTINGS FILTERS| Zoro #: G0914277| Mfr #: LF396

$6.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0914277 Mfr #: LF396
Filter Design: Spin-OnItem: Oil Filter Element
Height: 2-3/4"Description/Special Features: Full-Flow
Outside Dia.: 2-29/32"Inside Dia.: 11/16"
Includes: O-Ring Attached, Grommet AttachedWidth: 2-29/32"
Length: 2-3/4"Country of Origin (subject to change): India

Description

Oil Filter Element, Filter Design Spin-On, Length 2-3/4 In., Outside Dia. 2-29/32 In., Includes O-Ring Attached, Grommet Attached, Fluid Type - Automotive Filters Oil, Description/Special Features Full-Flow, Inside Dia. 11/16 In.

Reviews