Oil/Transmission Filter, 3 x 3-17/32 In

HASTINGS FILTERS| Zoro #: G1093005| Mfr #: LF563

$6.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil/Transmission FilterDescription/Special Features: Lube or Transmission Spin-onOutside Dia.: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093005 Mfr #: LF563
Item: Oil/Transmission FilterDescription/Special Features: Lube or Transmission Spin-on
Outside Dia.: 3"Height: 3-17/32"
Includes: Anti-Drain back Valve and 14 psid By-Pass Valve, I GasketFilter Design: Element Only
Length: 3-17/32"Width: 3"
Micron Rating: 40Country of Origin (subject to change): United States

Description

Oil/Transmission Filter, Filter Design Element Only, Thread Size - Automotive Filters 3/4 In.-16, Length 3-17/32 In., Outside Dia. 3 In., Micron Rating 40, Includes Anti-Drain back Valve and 14 psid By-Pass Valve, I Gasket, Fluid Type - Automotive Filters Oil/Transmission, Description/Special Features Lube or Transmission Spin-on

Reviews