Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Oil Filter, Spin-On, Dual-Flow
  • Zoro #: G0259962
  • Mfr #: LF390
$9.40
  • Length: 6-1/16"
  • Outside Dia.: 3-9/16"
  • Fluid Type - Automotive Filters: Oil
See full product details
Orders over $50 ship free.

Hastings Filters #LF390 Specifications

  • Zoro #: G0259962
  • Mfr #: LF390
Length: 6-1/16" Outside Dia.: 3-9/16"
Fluid Type - Automotive Filters: Oil Filter Design: Spin-On
Description/Special Features: Dual-Flow Item: Oil Filter
Inside Dia.: 15/32", 31/32" Height: 6-1/16"
Includes: Bail Handle, (3) Gasket, (2) Grommet Attached Width: 3-9/16"
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Oil Filter, Filter Design Spin-On, Length 6-1/16 In., Outside Dia. 3-9/16 In., Includes Bail Handle, (3) Gasket, (2) Grommet Attached, Fluid Type - Automotive Filters Oil, Description/Special Features Dual-Flow, Inside Dia. 15/32 In., 31/32 In.

Reviews of Hastings Filters #LF390