Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In

HASTINGS FILTERS |Zoro #: G1320076|Mfr #: GF86

$1.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320076 Mfr #: GF86
Item: Fuel FilterFilter Design: Spin-On
Includes: Roll-Over ValveWidth: 11/16"
Outside Dia.: 11/16"Length: 1-1/32"
Inside Dia.: 3/16"Height: 1-1/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 1-1/32 In., Length 1-1/32 In., Width 11/16 In., Outside Dia. 11/16 In., Inside Dia. 3/16 In., Includes Roll-Over Valve

Product Reviews

Save 15% when you sign up for Z-mail.