DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Fuel Filter, 1-15/16x1-11/32x1-15/16 In

HASTINGS FILTERS| Zoro #: G0692885| Mfr #: GF103

$5.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0692885 Mfr #: GF103
Item: Fuel FilterFilter Design: Spin-On
Outside Dia.: 1-11/32"Length: 1-15/16"
Height: 1-15/16"Width: 1-11/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 1-15/16 In., Length 1-15/16 In., Width 1-11/32 In., Outside Dia. 1-11/32 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.