Shop Alternate Products
This Product is Discontinued
Hastings Filters
Fuel Filter, 11-13/16x2-15/32x11-13/16 In (Discontinued)
Mfr # GF307
Zoro # G1256096
This Product is Discontinued
Key Features
- Filter Design Element Only
- Fuel Type Diesel, Gasoline
- Length 11 13/16 in
- Outside Dia. 2 15/32 in
- Width 2 15/32 in