TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Fuel Filter, 16-15/16x2-5/32x16-15/16 In

HASTINGS FILTERS| Zoro #: G2018581| Mfr #: GF306

$20.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuel Type: Diesel, GasolineItem: Fuel FilterLength: 16-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018581 Mfr #: GF306
Fuel Type: Diesel, GasolineItem: Fuel Filter
Length: 16-15/16"Filter Design: Element Only
Description/Special Features: In-Line Fuel FilterWidth: 2-5/32"
Height: 16-15/16"Includes: (2) Nuts, Plastic Retainer Clip
Outside Dia.: 2-5/32"Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 16-15/16 In., Length 16-15/16 In., Width 2-5/32 In., Inlet 3/8 In., Outlet 3/8 In., Outside Dia. 2-5/32 In., Includes (2) Nuts, Plastic Retainer Clip, Filter Material Metal

Reviews