Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In

HASTINGS FILTERS| Zoro #: G0444342| Mfr #: FF963

$6.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuel Type: Biodiesel, DieselItem: Fuel FilterLength: 2-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444342 Mfr #: FF963
Fuel Type: Biodiesel, DieselItem: Fuel Filter
Length: 2-13/16"Filter Design: Element Only
Description/Special Features: Can-Type Fuel FilterWidth: 3-7/16"
Height: 2-13/16"Includes: O. Ring, G233-B, ES1049, (2) Additional Gasket
Outside Dia.: 3-7/16"Inside Dia.: 3/4"
Country of Origin (subject to change): Morocco

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Element Only, Can-Type Fuel Filter, Height 2-13/16 In., Length 2-13/16 In., Width 3-7/16 In., Outside Dia. 3-7/16 In., Inside Dia. 3/4 In., Includes O. Ring, G233-B, ES1049, (2) Additional Gasket, Filter Material Metal, Gasket Material Rubber, Gasket Outside Dia. 3-15/32 In., Gasket Inside Dia. 3-3/16 In.

Reviews