Shop Alternate Products
This Product is Discontinued
Hastings Filters
Fuel Filter, 2-1/32 x 11/16 x 2-1/32 In (Discontinued)
Mfr # GF28
Zoro # G0963566
This Product is Discontinued
Key Features
- Filter Design Element Only
- Fuel Type Diesel, Gasoline
- Length 2 1/32 in
- Outside Dia. 11/16 in
- Width 11/16 in