DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Fuel Filter, 2-1/32x3/4x2-1/32In

HASTINGS FILTERS| Zoro #: G2381111| Mfr #: GF87

$1.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2381111 Mfr #: GF87
Item: Fuel FilterFilter Design: Spin-On
Outside Dia.: 3/4"Length: 2-1/32"
Inside Dia.: 3/16"Height: 2-1/32"
Description/Special Features: Carburetor FilterIncludes: Roll-Over Valve
Width: 3/4"Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Carburetor Filter, Height 2-1/32 In., Length 2-1/32 In., Width 3/4 In., Outside Dia. 3/4 In., Inside Dia. 3/16 In., Includes Roll-Over Valve

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.