Fuel Filter, 2-1/4 x 2-1/4 x 2-1/4 In

HASTINGS FILTERS |Zoro #: G0530284|Mfr #: GF358

$4.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0530284 Mfr #: GF358
Height: 2-1/4"Length: 2-1/4"
Item: Fuel FilterFilter Design: Spin-On
Width: 2-1/4"Outside Dia.: 2-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 2-1/4 In., Length 2-1/4 In., Width 2-1/4 In., Outside Dia. 2-1/4 In.

Product Reviews

Save 15% when you sign up for Z-mail.