SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 2-19/32x2-25/32x2-19/32 In

HASTINGS FILTERS| Zoro #: G2065025| Mfr #: GF191

$6.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuel FilterWidth: 2-25/32"Height: 2-19/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065025 Mfr #: GF191
Item: Fuel FilterWidth: 2-25/32"
Height: 2-19/32"Description/Special Features: Primary In-Line Fuel Filter
For Use With: Mfr. No. GF156 SecondaryFilter Design: Element Only
Fuel Type: Diesel, GasolineOutside Dia.: 2-25/32"
Length: 2-19/32"Country of Origin (subject to change): Russian Federation

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, Primary In-Line Fuel Filter, Height 2-19/32 In., Length 2-19/32 In., Width 2-25/32 In., Inlet 5/16 In., Outlet 5/16 In., Outside Dia. 2-25/32 In., For Use With Mfr. No. GF156 Secondary, Filter Material Plastic

Reviews