SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 2-5/8 x 1-1/16 x 2-5/8 In

HASTINGS FILTERS| Zoro #: G0886471| Mfr #: GF27

$2.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuel Type: Diesel, GasolineItem: Fuel FilterLength: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886471 Mfr #: GF27
Fuel Type: Diesel, GasolineItem: Fuel Filter
Length: 2-5/8"Filter Design: Element Only
Description/Special Features: Carburetor In-Line Fuel Filter with Clamps and HoseWidth: 1-1/16"
Height: 2-5/8"Includes: Hose, (2) Clamps
Outside Dia.: 1-1/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, Carburetor In-Line Fuel Filter with Clamps and Hose, Height 2-5/8 In., Length 2-5/8 In., Width 1-1/16 In., Inlet 3/8 In., Outlet 1/8 In.-27, Outside Dia. 1-1/16 In., Includes Hose, (2) Clamps, Filter Material Metal

Reviews