HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fuel Filter, 24 x 1-31/32 x 24 In

HASTINGS FILTERS| Zoro #: G1928236| Mfr #: GF348

$26.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 24"
Item: Fuel Filter
Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928236 Mfr #: GF348
Length: 24"Item: Fuel Filter
Height: 24"Width: 1-31/32"
Filter Design: Element OnlyOutside Dia.: 1-31/32"
Includes: 5/16" Return Line, Ground WireDescription/Special Features: In-Line Fuel Filter
Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 24 In., Length 24 In., Width 1-31/32 In., Outside Dia. 1-31/32 In., Includes 5/16 In. Return Line, Ground Wire

Reviews