Fuel Filter, 3-13/16x3-13/32x3-13/16 In

HASTINGS FILTERS| Zoro #: G0977873| Mfr #: GF224

$12.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977873 Mfr #: GF224
Item: Fuel FilterFilter Design: Element Only
Description/Special Features: In-Line Fuel FilterOutside Dia.: 3-13/32"
Length: 3-13/16"Includes: (4) Gasket Copper Washers
Height: 3-13/16"Width: 3-13/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 3-13/16 In., Length 3-13/16 In., Width 3-13/32 In., Outside Dia. 3-13/32 In., Includes (4) Gasket Copper Washers

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.