DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Fuel Filter, 3-21/32 x 3-3/8 x 3-21/32 In

HASTINGS FILTERS| Zoro #: G2340046| Mfr #: GF249

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2340046 Mfr #: GF249
Item: Fuel FilterFilter Design: Spin-On
Width: 3-3/8"Outside Dia.: 3-3/8"
Length: 3-21/32"Includes: (2) F. Gasket Metal Washers
Height: 3-21/32"Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 3-21/32 In., Length 3-21/32 In., Width 3-3/8 In., Outside Dia. 3-3/8 In., Includes (2) F. Gasket Metal Washers

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.