Shop Alternate Products
This Product is Discontinued
Hastings Filters
Fuel Filter, 3-31/32 x 2-9/16 x 3-31/32In (Discontinued)
Mfr # GF269
Zoro # G1685336
This Product is Discontinued
Key Features
- Filter Design Element Only
- Fuel Type Diesel, Gasoline
- Length 3 31/32 in
- Outside Dia. 2 9/16 in
- Width 2 9/16 in