DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Fuel Filter, 3-31/32x2-17/32x3-31/32 In

HASTINGS FILTERS| Zoro #: G2261147| Mfr #: GF309

$17.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2261147 Mfr #: GF309
Item: Fuel FilterFilter Design: Spin-On
Width: 2-17/32"Outside Dia.: 2-17/32"
Length: 3-31/32"Includes: (4) F. Gasket Metal Washers
Height: 3-31/32"Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 3-31/32 In., Length 3-31/32 In., Width 2-17/32 In., Outside Dia. 2-17/32 In., Includes (4) F. Gasket Metal Washers

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.