BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fuel Filter, 3-7/16 x 3-27/32 x 3-7/16 In

HASTINGS FILTERS| Zoro #: G2020681| Mfr #: FF1114

$22.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 9/16"Fuel Type: Biodiesel, DieselWidth: 3-27/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020681 Mfr #: FF1114
Inside Dia.: 9/16"Fuel Type: Biodiesel, Diesel
Width: 3-27/32"Micron Rating: 9
Filter Design: Element OnlyDescription/Special Features: Fuel Element with Lid
Height: 3-7/16"Item: Fuel Filter
Includes: 4-7/8" Lid, (2) I. Gasket, Grommet AttachedLength: 3-7/16"
Outside Dia.: 3-27/32"Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Element Only, Fuel Element with Lid, Micron Rating 9, Height 3-7/16 In., Length 3-7/16 In., Width 3-27/32 In., Outside Dia. 3-27/32 In., Inside Dia. 9/16 In., Includes 4-7/8 In. Lid, (2) I. Gasket, Grommet Attached, Filter Material Metal/Plastic, Thread Size 4-3/16 In.-8

Reviews