Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In

HASTINGS FILTERS| Zoro #: G1421804| Mfr #: GF3

$3.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuel Type: Diesel, GasolineItem: Fuel FilterLength: 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421804 Mfr #: GF3
Fuel Type: Diesel, GasolineItem: Fuel Filter
Length: 3-7/8"Filter Design: Element Only
Description/Special Features: In-Line Fuel FilterWidth: 1-29/32"
Height: 3-7/8"Outside Dia.: 1-29/32"
Micron Rating: 7Country of Origin (subject to change): China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Micron Rating 7, Height 3-7/8 In., Length 3-7/8 In., Width 1-29/32 In., Inlet 3/8 In., Outlet 3/8 In., Outside Dia. 1-29/32 In., Filter Material Metal

Reviews