DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Fuel Filter, 3-7/8 x 3-13/32 x 3-7/8 In

HASTINGS FILTERS| Zoro #: G0463757| Mfr #: GF206

$12.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0463757 Mfr #: GF206
Item: Fuel FilterFilter Design: Spin-On
Length: 3-7/8"Includes: (4) F. Gasket Metal Washers
Height: 3-7/8"Width: 3-13/32"
Outside Dia.: 3-13/32"Country of Origin (subject to change): Multiple

Product Description

Fuel Filter, Filter Design Spin-On, Height 3-7/8 In., Length 3-7/8 In., Width 3-13/32 In., Outside Dia. 3-13/32 In., Includes (4) F. Gasket Metal Washers

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.