PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fuel Filter, 3-9/16 x 2-3/4 x 3-9/16 In

HASTINGS FILTERS| Zoro #: G1436075| Mfr #: GF117

$2.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/4"Filter Design: Element OnlyItem: Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436075 Mfr #: GF117
Width: 2-3/4"Filter Design: Element Only
Item: Fuel FilterDescription/Special Features: In-Line Fuel Filter
Height: 3-9/16"Length: 3-9/16"
Outside Dia.: 2-3/4"Country of Origin (subject to change): Russian Federation

Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 3-9/16 In., Length 3-9/16 In., Width 2-3/4 In., Outside Dia. 2-3/4 In.

Reviews