Fuel Filter, 30 x 1-29/32 x 30 In

HASTINGS FILTERS| Zoro #: G0842527| Mfr #: GF298

$21.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuel Type: Diesel, GasolineItem: Fuel FilterLength: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842527 Mfr #: GF298
Fuel Type: Diesel, GasolineItem: Fuel Filter
Length: 30"Filter Design: Element Only
Description/Special Features: In-Line Fuel Filter with Vapor DiverterWidth: 1-29/32"
Height: 30"Includes: 5/16" Universal Vapor Line, Steel Braided Ground Wire
Outside Dia.: 1-29/32"Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter with Vapor Diverter, Height 30 In., Length 30 In., Width 1-29/32 In., Inlet 3/8 In., Outlet 5/16 In., Outside Dia. 1-29/32 In., Includes 5/16 In. Universal Vapor Line, Steel Braided Ground Wire, Filter Material Metal/Plastic

Reviews