Fuel Filter, 4-11/16x2-17/32x4-11/16 In

HASTINGS FILTERS |Zoro #: G1806533|Mfr #: GF147

$8.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1806533 Mfr #: GF147
Item: Fuel FilterFilter Design: Spin-On
Length: 4-11/16"Height: 4-11/16"
Width: 2-17/32"Outside Dia.: 2-17/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 4-11/16 In., Length 4-11/16 In., Width 2-17/32 In., Outside Dia. 2-17/32 In.

Product Reviews

Save 15% when you sign up for Z-mail.