*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Filter, 4-13/16 x 2-1/8 x 4-13/16 In, Min. Qty 12

HASTINGS FILTERS| Zoro #: G2148614| Mfr #: GF278

$12.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/8"
Description/Special Features: In-Line Fuel Filter
Outside Dia.: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148614 Mfr #: GF278
Width: 2-1/8"Description/Special Features: In-Line Fuel Filter
Outside Dia.: 2-1/8"Filter Design: Element Only
Length: 4-13/16"Height: 4-13/16"
Item: Fuel FilterCountry of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 4-13/16 In., Length 4-13/16 In., Width 2-1/8 In., Outside Dia. 2-1/8 In.

Reviews