Fuel Filter, 4-1/32 x 2-9/16 x 4-1/32 In

HASTINGS FILTERS| Zoro #: G1311292| Mfr #: GF302

$16.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311292 Mfr #: GF302
Item: Fuel FilterFilter Design: Element Only
Description/Special Features: In-Line Fuel FilterIncludes: (2) Gasket Metal Washers
Width: 2-9/16"Outside Dia.: 2-9/16"
Length: 4-1/32"Height: 4-1/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 4-1/32 In., Length 4-1/32 In., Width 2-9/16 In., Outside Dia. 2-9/16 In., Includes (2) Gasket Metal Washers

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.