Fuel Filter, 4-13/32 x 2-3/4 x 4-13/32 In

HASTINGS FILTERS| Zoro #: G2109055| Mfr #: GF199

$12.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2109055 Mfr #: GF199
Item: Fuel FilterFilter Design: Element Only
Description/Special Features: In-Line Fuel FilterIncludes: (4) Gasket Copper Washers
Height: 4-13/32"Width: 2-3/4"
Outside Dia.: 2-3/4"Length: 4-13/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 4-13/32 In., Length 4-13/32 In., Width 2-3/4 In., Outside Dia. 2-3/4 In., Includes (4) Gasket Copper Washers

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.