DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Fuel Filter, 4-15/32 x 2-5/32 x 4-15/32In

HASTINGS FILTERS| Zoro #: G1401461| Mfr #: GF339

$10.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1401461 Mfr #: GF339
Item: Fuel FilterFilter Design: Spin-On
Width: 2-5/32"Outside Dia.: 2-5/32"
Length: 4-15/32"Height: 4-15/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 4-15/32 In., Length 4-15/32 In., Width 2-5/32 In., Outside Dia. 2-5/32 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.