DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fuel Filter, 4-27/32 x 2-5/32 x 4-27/32In

HASTINGS FILTERS| Zoro #: G0971451| Mfr #: GF344

$11.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4-27/32"
Width: 2-5/32"
Outside Dia.: 2-5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971451 Mfr #: GF344
Length: 4-27/32"Width: 2-5/32"
Outside Dia.: 2-5/32"Fuel Type: Diesel, Gasoline
Description/Special Features: In-Line Fuel FilterFilter Design: Element Only
Height: 4-27/32"Item: Fuel Filter
Includes: (2) Plastic ClipsCountry of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 4-27/32 In., Length 4-27/32 In., Width 2-5/32 In., Inlet 3/8 In., Outlet 3/8 In., Outside Dia. 2-5/32 In., Includes (2) Plastic Clips, Filter Material Metal

Reviews