KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Filter, 4-29/32 x 2-3/4 x 4-29/32 In

HASTINGS FILTERS| Zoro #: G1050411| Mfr #: GF242

$14.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Item: Fuel Filter
Includes: (4) Gasket Copper Washers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050411 Mfr #: GF242
Width: 2-3/4"Item: Fuel Filter
Includes: (4) Gasket Copper WashersDescription/Special Features: In-Line Fuel Filter
Height: 4-29/32"Length: 4-29/32"
Outside Dia.: 2-3/4"Filter Design: Element Only
Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 4-29/32 In., Length 4-29/32 In., Width 2-3/4 In., Outside Dia. 2-3/4 In., Includes (4) Gasket Copper Washers

Reviews